Zoro Homepage

Electronic Digital Protractor, 6 In, SPC

  • Mfr # 950-318

  • Zoro # G2829547


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Head
Rectangular
Range
-360 Degrees to 360 Degrees , 90 Degrees x 4
Accuracy
+/-0.05 Degrees
Includes
Plastic Case
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-318
Zoro #
G2829547
UPC #
603908219873
Country of Origin
United States

Dimensions

Length
6 in
Battery Size
9 Volt
Head Length
6 in

Details

Item
Digital Protractor
Head
Rectangular
Range
-360 Degrees to 360 Degrees , 90 Degrees x 4
Accuracy
+/-0.05 Degrees
Includes
Plastic Case
SPC Output
Yes
Features
Reading Hold, Zero Alternate Reference
Material
Aluminum
Battery
9 Volt
Display
LCD
Repeatability
+/-0.05 Degrees
Operation Type
Digital
Includes Battery
Yes
Functions
Hold Function,
Resolution
0.01 Degrees (0 Degrees to 9.99 Degrees ), 0.1 Degrees (10 Degrees to 90 Degrees )
Display Type
LCD
Head Shape
Rectangular
Protractor Style
Digital Protractor
Data Output Type
Cabled
Angle Measured - Maximum
360 Degrees
Angle Measured - Minimum
-360 Degrees
Battery Type
9 Volt

Description

The MITUTOYO 950-318 Electronic Digital Protractor has the features you need to take accurate measurements. It is a 6 in. protractor with an aluminum head and rectangular body. This digital protractor is equipped with a reading hold, which allows you to freeze the measurement at any time for more precise readings. It also has a zero alternate reference, which lets you quickly reset the unit back to zero after recording data on another surface. The aluminum body of this 6 in. digital protractor makes it durable and long lasting, while its 0.01 degrees resolution ensures accurate measurements every time. You can even record 4 separate angles simultaneously on this electronic digital protractor, which has a range of -360 degrees to 360 degrees and 90 degree x 4 repeatability. With all these features at your disposal, the MITUTOYO 950-318 Electronic Digital Protractor will be indispensable when it comes to making precise measurements on multiple surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.