Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-727B
Zoro #
G0748063
UPC #
603908512585
Country of Origin
Japan
Dimensions
Dial Size
66 mm W x 83.2 mm H
Stem Dia.
0.375 in
Contact Point Dia.
0.38 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Battery Size
SR44
Description
The MITUTOYO 543-476B Electronic Indicator is a precise tool that can help you measure dimensions with great accuracy. The flat back ensures the indicator stays in place while you work. With an absolute encoder scale, this digital indicator allows for on/off, zero-set, preset and go/no go functions. The FX=AX function is ideal for use in formulas where F is equal to A times X or X equals F divided by A. You can also change the counting direction with this model of electronic digital indicator. It has an inch/millimeter functions and SPC output port with dust cap as well as a removable flat back. This MITUTOYO Digital Indicator will give you outstanding results time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.