Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Electronic Indicator, Black, 0.0001 In 543-793-10

Electronic Indicator, Black, 0.0001 In (Discontinued)

  • Mfr # 543-793-10
  • Zoro # G3138423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-793-10
Zoro #
G3138423
UPC #
-
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48 UNF
Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Dial Size
66 mm W x 83.2 mm H
Contact Point Dia.
0.38 in
Battery Size
SR44

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.0001 in
Accuracy
+/-0.0001 in
Long Form Calibration Certificate
No
Includes
Battery
Features
Absolute Encoder Scale, On/Off, Zero-Set, Change Counting Direction, Inch/Millimeter Functions and SPC Output Port with Dust Cap
Number of Indicators
1
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Max. Measuring Force
2 N
SPC Output
Yes
Back Type
Flat Back
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
12.7 mm
IP Rating
IP42
Includes Battery
Yes
Maximum Measurement - Inch
0.5 in
Display Type
LCD
Operation Type
Plunger
Compatible Data Output Cable
905338
Bezel Type
Yes
Includes Case
Yes
Shock Resistant
No
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Contact Point Shape
Radius
Non-Magnetic
No
Variable Resolution
No
Case Type
Case
Data Output Type
Cable

Description

Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.0001 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Bezel -, Long Form Calibration Certificate No, Features Absolute Encoder Scale, On/Off, Zero-Set, Change Counting Direction, Inch/Millimeter Functions and SPC Output Port with Dust Cap, Includes Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.