Zoro Homepage

Electronic Micrometer, 0 to 1", Friction

  • Mfr # 293-831-32

  • Zoro # G1343632


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
Provided with a Zero Set and in/mm Keys, Measurement Readout with Large Characters on the LCD, No Spindle Clamp, No Data Output
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-831-32
Zoro #
G1343632
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
6.35 mm
Battery Size
SR44

Description

Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic, Display Type LCD, Functions Automatic Power On/Off, Inch/mm Conversion, Origin-Set, Includes Fitted Plastic Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.