Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Electronic Micrometer, 1 to 2", IP65 293-186-30

Electronic Micrometer, 1 to 2", IP65 (Discontinued)

  • Mfr # 293-186-30
  • Zoro # G2443411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-186-30
Zoro #
G2443411
UPC #
603908504917
Country of Origin
Japan

Dimensions

Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter
6.35 mm
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Features
Certificate of Inspection, IP65 Waterproof, Pushbutton Controls, Origin Set, Zero Set, Function Lock, Auto Power On/Off Inch/Millimeter Conversion of Displayed Reading
Includes
(1) Battery (SR44), (1) Certificate of Inspection, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
SPC Output
Yes
Spindle Material
Carbide Tipped
IP Rating
IP65
Anvil Material
Carbide
Long Form Calibration Certificate
No
Thimble Type
Ratchet
Anvil Shape
Flat
Functions
Function Lock Auto Power On/Off, Hold, Origin-Set, Zero
Coolant Resistant
Yes
Spindle Shape
Flat
Maximum Measurement - Inch
2 in
Case Type
Plastic
Accuracy
+/- 0.00005 in
Minimum Measurement - mm
25 mm
Display Type
LCD
Maximum Measurement - mm
50 mm
Operation Type
Digital
Case Included
Yes
Included Certification
Certificate of Inspection
Includes Battery
Yes
Minimum Measurement - Inch
1 in
Inches Measured - Maximum
2 in
Millimeters Measured - Maximum
50 mm
Inches Measured - Minimum
1 in
Millimeters Measured - Minimum
25 mm

Description

If you are looking for a high-quality micrometer, the Mitutoyo 293-186-30 Electronic Micrometer is the perfect choice. This electronic micrometer has a total range of 1 to 2"/25.4 to 50.8mm and an accuracy of +/-0.00005 in.. It also has a resolution of 0.00005"/0.001mm and can measure up to an object thickness of 0.75". The flat spindle makes it easy to take measurements on round objects as well as irregular surfaces, while the ratchet thimble allows for more accurate readings even with slippery hands or oily surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.