Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Micrometer, 3 to 4", 0.00005"

  • Mfr # 293-347-32

  • Zoro # G0553357


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-347-32
Zoro #
G0553357
UPC #
603908362791
Country of Origin
Japan

Dimensions

Spindle Diameter
6.35 mm
Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
3 to 4"/76.2 to 101.6mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
SPC Output
Yes
IP Rating
IP65
Anvil Material
Carbide
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Inspection
Minimum Measurement - mm
76.2 mm
Operation Type
Digital
Maximum Measurement - mm
101.6 mm
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Case Type
Plastic
Accuracy
+/- 0.00005 in
Anvil Shape
Flat
Maximum Measurement - Inch
4 in
Includes Battery
Yes
Coolant Resistant
Yes
Display Type
LCD
Case Included
Yes
Spindle Shape
Flat
Thimble Type
Ratchet
Minimum Measurement - Inch
3 in
Inches Measured - Minimum
3 in
Inches Measured - Maximum
4 in
Rotating Spindle
Yes
Millimeters Measured - Maximum
25.4 mm
Frame Material
Iron
Millimeters Measured - Minimum
0 mm

Description

IP65 Digital Outside Micrometer, Range 3 in to 4 in, 76.2 to 101.6 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00005 in, IP Rating IP65, SPC Output Yes, Data Output Type Not Applicable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic, Display Type LCD, Frame Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.