Zoro Homepage

Electronic Micrometer, Analog Display

  • Mfr # 519-552A

  • Zoro # G9132737


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.000005"/0.00001"/0.00005"/0.0001"/0.0005"/0.001"
Range
±5µm/±15µm/±50µm/±150µm/±500µm/±1500µm/±.00015"/±0.0005"/±0.0015"/±0.005"/±0.015"/±0.05"
Operation
Electronic
Features
Single Touch Zero-Set Function is Standard, Switchable Measurement Ranges make the Mu-checker Suitable for a Range of Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519-552A
Zoro #
G9132737
UPC #
603908604341
Country of Origin
Japan

Details

Item
Analog/Digital Electronic Micrometer
Resolution
0.000005"/0.00001"/0.00005"/0.0001"/0.0005"/0.001"
Range
±5µm/±15µm/±50µm/±150µm/±500µm/±1500µm/±.00015"/±0.0005"/±0.0015"/±0.005"/±0.015"/±0.05"
Operation
Electronic
Features
Single Touch Zero-Set Function is Standard, Switchable Measurement Ranges make the Mu-checker Suitable for a Range of Applications

Description

Electronic Micrometer,Analog Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.