Zoro Homepage

Electronic Micrometer Head, 0 to 1"

  • Mfr # 350-352-30

  • Zoro # G2967781


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44), Clamp Nut
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-352-30
Zoro #
G2967781
UPC #
603908517238
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Battery Size
SR44
Mouting Hub Diameter
18 mm
Spindle Diameter
1/4 in
Mounting Hub Diameter
18 mm
Spindle Diameter1
1/4 in

Description

Digital Micrometer Head, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Mouting Hub Diameter 18 mm, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Ratchet, Battery Size SR44, Case Included Yes, Case Type Custom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.