Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Engineers Squares, 2" (Discontinued)

  • Mfr # 916-590
  • Zoro # G7797872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916-590
Zoro #
G7797872
UPC #
603908459927
Country of Origin
India

Dimensions

Height
1
Width
1
Length
2

Details

Item
ENGINEERS SQUARES, 2"

Description

Engineers Squares,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.