Zoro Homepage

Extension Cable, 7M

  • Mfr # 09AAB674C

  • Zoro # G7800797


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Special Features
Optional Accessory
Height (In.)
2
Width (In.)
6
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09AAB674C
Zoro #
G7800797
UPC #
603908467656
Country of Origin
Japan

Dimensions

Height (In.)
2
Width (In.)
6
Length (In.)
7

Details

Item
EXTENSION CABLE 7M
Color
Silver
Special Features
Optional Accessory

Description

Extension Cable,7M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.