Extension Rod, 1 In.
Mfr # 301655
Zoro # G9626863
product price: $13.39
/eaKey Features
For Use With Mfr. Model Number
543 Series
Impact Rated
No
For Use With
Digimatic and Dial Indicators and Linear Gages
Overall Length
1 in
Contact Point Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301655
Zoro #
G9626863
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1 in
Contact Point Tip Diameter
0.2 in
Contact Point Thread Size
#4-48
Stem Dia.
0.2 in
Stem Thread Size
#4-48 UNF
Contact Point Tip Length
0.2 in
Stem Diameter
0.2 in
Details
For Use With Mfr. Model Number
543 Series
Item
Extension Rod
Impact Rated
No
For Use With
Digimatic and Dial Indicators and Linear Gages
Contact Point Material
Steel
Includes Case
Yes
Case Type
Case
Contact Point Shape
Curved
Number of Pieces
1
Compatible with Manufacturer Model No.
Digimatic and Dial Indicators and Linear Gages
Product Type
Extension Rod
Description
Extension Rod, Case Type Case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape Curved, Contact Point Thread Size #4-48, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 1 in, Stem Dia. 0.2 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.2 in, Contact Point Tip Length 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.