Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Load Footswitch for Ka Counter

  • Mfr # 64AAB336

  • Zoro # G7792570


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
6
Width (In.)
2
Color
Black
Special Features
optional accessory
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAB336
Zoro #
G7792570
UPC #
603908566007
Country of Origin
United States

Dimensions

Length (In.)
6
Width (In.)
2
Height (In.)
1.5

Details

Item
EXTERNAL LOAD FOOTSWITCH FOR KA COUNTER
Color
Black
Special Features
optional accessory

Description

External Load Footswitch for Ka Counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.