Zoro Homepage

Filter, 172-160-2

  • Mfr # 172-160-2

  • Zoro # G7801707


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Length (In.)
5
Special Features
optional accessory
Height (In.)
2
Width (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-160-2
Zoro #
G7801707
UPC #
603908051473
Country of Origin
Japan

Dimensions

Length (In.)
5
Height (In.)
2
Width (In.)
3.5

Details

Item
FILTER
Color
Grey
Special Features
optional accessory

Description

Filter,172-160-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.