Zoro Homepage

Flexible Mag Base, 1.97 W x2.28 D x2.17 H

  • Mfr # 7012-10

  • Zoro # G3520273


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
132
Base Size (In.)
1.97 W x 2.28 D x 2.17 H
Rod Dia. (In.)
0.394
Upright Post Dia. (In.)
0.472
Switch Type
On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012-10
Zoro #
G3520273
UPC #
603908369424
Country of Origin
Switzerland

Dimensions

Base Size (In.)
1.97 W x 2.28 D x 2.17 H
Rod Dia. (In.)
0.394
Upright Post Dia. (In.)
0.472
Base Height
55 mm
Working Length of Post/Lower Arm
55 mm
Base Thread Size
M8 x 1.25
Working Length of Snug/Third Arm
330 mm
Base Size
58 mm L x 50 mm W x 55 mm H
Base Width
50 mm
Base Length
58 mm
Centering Arm Shank Size
10 in
Working Length of Upper Arm
330 mm
Compatible Indicator Mount Size
6 mm

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
132
Switch Type
On/Off
Holes
0.375 in
Step Type
V Step
Features
Flexible Post
For Use With
Dial/Test Indicators
Screw Type
Metal Knob
Maximum Reach
396 mm
Magnet Type
On/Off Knob
Holding Power
600 N
Compatible Indicator Mounts
6 mm
Arm Type
Flexible
Base Type
Magnetic
Includes Snug
Yes
Fine Adjustment Position
Fine Adjust Top (FAT)
Accessory Type
Magnetic-Base Indicator Holder

Description

The flexible magnetic-base indicator holder is a precision tool that will ensure accurate measurements. The MITUTOYO 7012-10 Flexible Mag Base has a total of six mounting holes, so you can secure it to your workbench or vise for stability. This base comes with an on/off switch, making it easy to control the amount of light in your workspace. It also features a flexible arm that lets you position the base in whatever way necessary. Ideal for mechanical and industrial applications, this 58 mm L x 50 mm W x 55 mm H magnetic base comes with its own M8 x 1.25 threaded studs. When working with dial indicators and other precision tools, you need the right equipment like the MITUTOYO 7012-10 Flexible Mag Base to help get precise measurements every time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.