Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Rule, SS, 150 x 12.7mm

  • Mfr # 182-207

  • Zoro # G1630124


product price: $17.39
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Stainless Steel
Graduations
1/2mm, 100ths, 10ths, 1mm
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-207
Zoro #
G1630124
UPC #
603908056560
Country of Origin
Japan

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length (mm)
150 mm
Width (mm)
12.7 mm
Width - SAE
1/2 in
Width - Metric
12.7 mm
Length - Metric
150 mm
Thickness
0.02 in
Length - SAE
6 in
Folded Length
6 in

Details

Item
Flexible Rule
Material
Stainless Steel
Graduations
1/2mm, 100ths, 10ths, 1mm
Finish
Satin
Hook Type
No Hook
Markings
Black
Construction
Stainless Steel
Graduation Marks
0.5 mm, 1/100 in
System of Measurement
Metric/SAE
Backing Material
Vinyl
Sides
Single-Sided
Reading Direction
Left to Right
Numeric Format
Decimal
Rule Type
Rule
Graduation Units
Inches, Millimeters
Folding Rule Type
Inside Read
Coating
Chrome
Rule Color
Gray
Accuracy
+ 0.004 in/- 0.0035 in
Graduation Color
Black
Graduation Mark Style
Etched
Numeric Marks
Inches, Millimeters
Magnetic
Nonmagnetic
Flexibility
Flexible

Description

Flexible Rule, Thickness 0.02 in, Graduation Marks 0.5 mm, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement Metric/SAE, Accuracy + 0.004 in/- 0.0035 in, Includes -, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 6 in, Length - Metric 150 mm, Folded Length 6 in, Width - SAE 1/2 in, Width - Metric 12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.