Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Rule, SS, 150 x 13mm

  • Mfr # 182-208

  • Zoro # G1441282


product price: $25.15
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Stainless Steel
Graduations
1/2mm, 100ths, 1mm, 50ths
Construction
Tempered Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-208
Zoro #
G1441282
UPC #
603908056577
Country of Origin
Japan

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length (mm)
150 mm
Width (mm)
13 mm
Width - SAE
1/2 in
Thickness
0.02 in
Length - Metric
150 mm
Length - SAE
6 in
Width - Metric
13 mm
Folded Length
6 in

Details

Item
Flexible Rule
Material
Stainless Steel
Graduations
1/2mm, 100ths, 1mm, 50ths
Construction
Tempered Hardened Steel
Finish
Satin
Hook Type
No Hook
Numeric Marks
Inches, Millimeters
System of Measurement
Metric/SAE
Flexibility
Flexible
Backing Material
Vinyl
Sides
Single-Sided
Graduation Mark Style
Etched
Graduation Marks
0.5 mm, 1/50 in
Accuracy
+ 0.004 in/- 0.0035 in
Rule Type
Rule
Rule Color
Gray
Graduation Color
Black
Graduation Units
Inches, Millimeters
Coating
Chrome
Magnetic
Nonmagnetic
Numeric Format
Decimal
Reading Direction
Left to Right
Folding Rule Type
Inside Read

Description

Flexible Rule, Thickness 0.02 in, Graduation Marks 0.5 mm, 1/50 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement Metric/SAE, Accuracy + 0.004 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 6 in, Length - Metric 150 mm, Folded Length 6 in, Width - SAE 1/2 in, Width - Metric 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.