Zoro Homepage

Gage Block, 0.590 in. Measuring Range

  • Mfr # 611625-531

  • Zoro # G2018180


product price: $46.99
/ea

Key Features

Material
Steel
Tolerance
0.10 microinch
Nominal Size
15 mm
Measuring Range (In.)
0.590
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611625-531
Zoro #
G2018180
UPC #
603908404033
Country of Origin
Japan

Dimensions

Nominal Size
15 mm
Dimension Type
Metric
Face Length
35 mm
Face Width
23/64 in

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
0.10 microinch
Measuring Range (In.)
0.590
Shape
Rectangular
Grade
ASME 0
With Hole
No
Standards
ASME
Application Grade
Inspection
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 15 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 35 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.