Gage Block, 10" L, 15/16" H, Steel, ASME 0

  • Mfr # 614222-531

  • Zoro # G0581782


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Measuring Range (In.)
0.130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
614222-531
Zoro #
G0581782
UPC #
603908404156
Country of Origin
Japan

Dimensions

Height (In.)
15/16 in
Width (In.)
15/16 in
Nominal Size
10 in
Length (In.)
10 in
Face Length
61/64 in
Face Width
61/64 in
Dimension Type
Inch

Details

Item
Square Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Measuring Range (In.)
0.130
Grade
ASME 0
Holes
2
Meets/Exceeds
ASME/ISO
Shape
Square
Application Grade
Inspection
Standards
ASME
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
With Hole
Yes
Product Type
Square Gauge Block

Description

Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 10 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.