Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1

  • Mfr # 611195-541

  • Zoro # G0575038


product price:  $48.39
/ea

Key Features

Material
Steel
Tolerance
6 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Height (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611195-541
Zoro #
G0575038
UPC #
603908465188
Country of Origin
Japan

Dimensions

Height (In.)
3/8 in
Nominal Size
0.5 in
Length (In.)
1/2 in
Width (In.)
1 3/16 in
Face Width
23/64 in
Face Length
1 3/8 in
Dimension Type
Inch

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
6 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Holes
0
Shape
Rectangular
Measuring Range (In.)
0.050
Grade
AS-1
Meets/Exceeds
ASME/ISO
Included Certification
Certificate of Inspection
With Hole
No
Standards
ASME
Application Grade
Working Reference
Long Form Calibration Certificate
No
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working Reference, Dimension Type Inch, Grade AS-1, Nominal Size 0.5 in, Shape Rectangular, Tolerance 6 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.