Gage Block, 1/32" L, 3/8" H, Steel, ASME 0
Mfr # 611611-531
Zoro # G0575290
product price: $44.69
/eaKey Features
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611611-531
Zoro #
G0575290
UPC #
603908389163
Country of Origin
Japan
Dimensions
Nominal Size
1 mm
Height (In.)
3/8 in
Width (In.)
1 3/16 in
Length (In.)
1/32 in
Face Length
30 mm
Dimension Type
Metric
Face Width
23/64 in
Details
Item
Rectangular Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Shape
Rectangular
Meets/Exceeds
ASME/ISO
Holes
0
Measuring Range (In.)
0.120
Grade
ASME 0
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Standards
ASME
Application Grade
Inspection
With Hole
No
Product Type
Rectangular Gauge Block
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 1 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 30 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.