Gage Block, 13/64" L, 3/8" H, Steel, ASME 0

  • Mfr # 611615-531

  • Zoro # G0581100


product price: $38.99
/ea

Key Features

Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Length (In.)
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611615-531
Zoro #
G0581100
UPC #
603908384076
Country of Origin
Japan

Dimensions

Length (In.)
13/64 in
Height (In.)
3/8 in
Width (In.)
1 3/16 in
Nominal Size
5 mm
Face Length
30 mm
Face Width
23/64 in
Dimension Type
Metric

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Holes
2
Measuring Range (In.)
0.120
Meets/Exceeds
ASME/ISO
Grade
ASME 0
Shape
Rectangular
Standards
ASME
Included Certification
Certificate of Inspection
With Hole
No
Application Grade
Inspection
Long Form Calibration Certificate
No
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 5 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 30 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.