Gage Block, 1/4" L, 15/16" H, Steel, ASME 0

  • Mfr # 614212-531

  • Zoro # G0581800


product price:  $51.19
/ea

Key Features

Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Height (In.)
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
614212-531
Zoro #
G0581800
UPC #
603908457978
Country of Origin
Japan

Dimensions

Height (In.)
15/16 in
Length (In.)
1/4 in
Width (In.)
15/16 in
Nominal Size
0.25 in
Face Length
61/64 in
Dimension Type
Inch
Face Width
61/64 in

Details

Item
Square Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Shape
Square
Grade
ASME 0
Holes
1
Meets/Exceeds
ASME/ISO
Measuring Range (In.)
0.130
Included Certification
Certificate of Inspection
Application Grade
Inspection
Long Form Calibration Certificate
No
With Hole
Yes
Standards
ASME
Product Type
Square Gauge Block

Description

Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.25 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.