Gage Block, 1/8" L, 3/8" H, Steel, ASME 0

  • Mfr # 611613-531

  • Zoro # G0575193


product price: $47.75
/ea

Key Features

Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611613-531
Zoro #
G0575193
UPC #
603908532699
Country of Origin
Japan

Dimensions

Length (In.)
1/8 in
Nominal Size
3 mm
Width (In.)
1 3/16 in
Height (In.)
3/8 in
Dimension Type
Metric
Face Width
23/64 in
Face Length
30 mm

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Holes
0
Measuring Range (In.)
0.120
Grade
ASME 0
Shape
Rectangular
Meets/Exceeds
ASME/ISO
Long Form Calibration Certificate
No
Standards
ASME
Included Certification
Certificate of Inspection
Application Grade
Inspection
With Hole
No
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 3 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 30 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.