Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1

  • Mfr # 611165-541

  • Zoro # G0581469


product price:  $26.19
/ea

Key Features

Material
Steel
Tolerance
6 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Height (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611165-541
Zoro #
G0581469
UPC #
603908384076
Country of Origin
Japan

Dimensions

Height (In.)
3/8 in
Width (In.)
1 3/16 in
Length (In.)
1/8 in
Nominal Size
0.125 in
Face Width
23/64 in
Face Length
1 3/16 in
Dimension Type
Inch

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
6 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Grade
AS-1
Meets/Exceeds
ASME/ISO
Holes
0
Measuring Range (In.)
0.050
Shape
Rectangular
Application Grade
Working Reference
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
With Hole
No
Standards
ASME
Product Type
Rectangular Gauge Block

Description

If you are looking for a high-quality tool to measure the dimensions of your parts, this Mitutoyo 611165-541 Gauge Block is the ideal choice. The 1/8" L x 3/8" H gauge block is made of steel and has an ASME AS-1 grade. It also comes with a certificate of inspection. If you need to inspect dimensional quality in your manufacturing process, this rectangular gauge block will help you do just that.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.