Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage Block, 19/64" L, 15/16" H, ASME 0

  • Mfr # 614193-531

  • Zoro # G0581329


product price: $47.99
/ea

Key Features

Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Grade
ASME 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614193-531
Zoro #
G0581329
UPC #
603908465874
Country of Origin
Japan

Dimensions

Length (In.)
19/64 in
Width (In.)
15/16 in
Height (In.)
15/16 in
Nominal Size
0.3 in
Face Length
61/64 in
Dimension Type
Inch
Face Width
61/64 in

Details

Item
Square Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Grade
ASME 0
Measuring Range (In.)
0.130
Meets/Exceeds
ASME/ISO
Shape
Square
Holes
1
With Hole
Yes
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Standards
ASME
Application Grade
Inspection
Product Type
Square Gauge Block

Description

Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.3 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.