Zoro Homepage

Gage Block, 25/32 in. L, Rectangular

  • Mfr # 611672-531

  • Zoro # G9244103


product price: $48.19
/ea

Key Features

Material
Steel
Tolerance
0.10 microinch
Application
Calibration
Includes
Certificate of Inspection
Grade
ASME 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611672-531
Zoro #
G9244103
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
25/32 in
Height (In.)
1 3/16 in
Nominal Size
20 mm
Width (In.)
23/64 in
Dimension Type
Metric
Face Length
35 mm
Face Width
23/64 in

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Calibration
Includes
Certificate of Inspection
Grade
ASME 0
Accuracy (In.)
+/-0.001
Shape
Rectangular
Meets/Exceeds
ASME
Measuring Range (In.)
0.787
Included Certification
Certificate of Inspection
With Hole
No
Long Form Calibration Certificate
No
Application Grade
Inspection
Standards
ASME
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 20 mm, Shape Rectangular, Tolerance 0.10 microinch, With Hole No, Face Length 35 mm, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.