Gage Block, 3" L, 15/16" H, Steel, ASME 0

  • Mfr # 614203-531

  • Zoro # G0581697


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
614203-531
Zoro #
G0581697
UPC #
603908465713
Country of Origin
Japan

Dimensions

Length (In.)
3 in
Nominal Size
3 in
Height (In.)
15/16 in
Width (In.)
15/16 in
Face Width
61/64 in
Dimension Type
Inch
Face Length
61/64 in

Details

Item
Square Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Meets/Exceeds
ASME/ISO
Measuring Range (In.)
0.130
Shape
Square
Grade
ASME 0
Holes
1
Application Grade
Inspection
Long Form Calibration Certificate
No
Standards
ASME
With Hole
Yes
Included Certification
Certificate of Inspection
Product Type
Square Gauge Block

Description

The MITUTOYO 614203-531 Square Gauge Block is an essential for quality control. It features a 3" length and 15/16" width, and has a tolerance of 0.10 microinch. The gauge block is made of steel, and comes with an ASME 0 grade certification. With its square shape, the high-quality tool ensures accuracy when measuring dimensions in the manufacturing process. This square gauge block has a length of 3 in., width of 15/16 in., and tolerance of 0.10 microinch. With this MITUTOYO Square Gauge Block you will be able to maintain accurate measurements during your manufacturing process

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.