Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage Block, 3" L, 3/8" H, Steel, ASME 0

  • Mfr # 611203-531

  • Zoro # G0575257


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
4 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Width (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611203-531
Zoro #
G0575257
UPC #
603908464822
Country of Origin
Japan

Dimensions

Width (In.)
1 3/16 in
Height (In.)
3/8 in
Length (In.)
3 in
Nominal Size
3 in
Dimension Type
Inch
Face Length
1 3/8 in
Face Width
23/64 in

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
4 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Grade
ASME 0
Measuring Range (In.)
0.050
Shape
Rectangular
Meets/Exceeds
ASME/ISO
Holes
0
Application Grade
Inspection
Standards
ASME
Long Form Calibration Certificate
No
With Hole
No
Included Certification
Certificate of Inspection
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 3 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.