Gage Block, 3/4" L, 15/16" H, Steel, ASME 0
Mfr # 614217-531
Zoro # G0581889
product price:Â $58.15
/eaKey Features
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
614217-531
Zoro #
G0581889
UPC #
603908368687
Country of Origin
Japan
Dimensions
Width (In.)
15/16 in
Nominal Size
0.75 in
Length (In.)
3/4 in
Height (In.)
15/16 in
Dimension Type
Inch
Face Width
61/64 in
Face Length
61/64 in
Details
Item
Square Gauge Block
Material
Steel
Tolerance
0.10 microinch
Application
Dimensional Quality Control In The Manufacturing Process
Includes
Certificate of Inspection
Shape
Square
Measuring Range (In.)
0.130
Holes
0
Grade
ASME 0
Meets/Exceeds
ASME/ISO
Included Certification
Certificate of Inspection
Application Grade
Inspection
Standards
ASME
Long Form Calibration Certificate
No
With Hole
Yes
Product Type
Square Gauge Block
Description
Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.75 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Certificate of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.