Gage Block, Rect, Steel, 0.250 In, ASME 0
Mfr # 611212-531
Zoro # G3516441
product price: $41.15
/eaKey Features
Material
Steel
Tolerance
4 microinch
Includes
Cert. of Inspection
Grade
ASME 0
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611212-531
Zoro #
G3516441
UPC #
603908464693
Country of Origin
Japan
Dimensions
Nominal Size
0.25 in
Dimension Type
Inch
Face Length
1 3/16 in
Face Width
23/64 in
Details
Item
Rectangular Gauge Block
Material
Steel
Tolerance
4 microinch
Includes
Cert. of Inspection
Grade
ASME 0
Shape
Rectangular
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Standards
ASME
With Hole
No
Application Grade
Inspection
Product Type
Rectangular Gauge Block
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.25 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.