Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage Block Set, Optical, 0.625-2, 9Pc

  • Mfr # 516-931-26

  • Zoro # G2468252


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Calibrating And Setting Outside Micrometers
Includes
Optical Parallel
Meets/Exceeds
ASME Specs
Grade
AS-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516-931-26
Zoro #
G2468252
UPC #
603908386117
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Included Size Range
0.0625 in to 2 in
Included Sizes
0.0625 in, 0.100 in, 0.125 in, 0.200 in, 0.250 in, 0.300 in, 0.500 in, 1 in, 2 in

Details

Item
Rectangular Gauge Block Set
Material
Steel
Application
For Calibrating And Setting Outside Micrometers
Includes
Optical Parallel
Meets/Exceeds
ASME Specs
Grade
AS-1
Measuring Range (In.)
0.625 to 2
Shape
Rectangular
Increments (In.)
0.0625, 0.1000, 0.1250, 0.2000, 0.2500, 0.3000, 0.5000, 1.0000, 2.0000
Includes Case
Yes
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Number of Pieces
9
Standards
ASME Specs
Application Grade
Inspection
With Hole
No
Case Type
Wooden Case
Increments
0.062 in; 0.1 in; 0.125 in; 0.2 in; 0.25 in; 0.3 in; 0.5 in; 1 in; 2 in
Set Inches Measured - Maximum
2 in
Set Inches Measured - Minimum
0.0625 in

Description

Rectangular Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Size Range 0.0625 in to 2 in, Included Sizes 0.0625 in, 0.100 in, 0.125 in, 0.200 in, 0.250 in, 0.300 in, 0.500 in, 1 in, 2 in, Increments 0.062 in; 0.1 in; 0.125 in; 0.2 in; 0.25 in; 0.3 in; 0.5 in; 1 in; 2 in, Number of Pieces 9, Shape Rectangular, Tolerance Not Applicable, With Hole No, Case Type Wooden Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.