Zoro Homepage

Gage Block, Square, Steel, 0.100 In, ASME 0

  • Mfr # 614191-531

  • Zoro # G3556427


product price: $42.69
/ea

Key Features

Material
Steel
Tolerance
0.10 microinch
Includes
Cert. of Inspection
Grade
ASME 0
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614191-531
Zoro #
G3556427
UPC #
603908465324
Country of Origin
Japan

Dimensions

Nominal Size
0.1 in
Face Width
61/64 in
Face Length
61/64 in
Dimension Type
Inch

Details

Item
Square Gauge Block
Material
Steel
Tolerance
0.10 microinch
Includes
Cert. of Inspection
Grade
ASME 0
Shape
Square
With Hole
Yes
Long Form Calibration Certificate
No
Standards
ASME
Included Certification
Certificate of Inspection
Application Grade
Inspection
Product Type
Square Gauge Block

Description

Square Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.1 in, Shape Square, Tolerance 0.10 microinch, With Hole Yes, Face Length 61/64 in, Face Width 61/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.