
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-104
Zoro #
G7767133
UPC #
603908047490
Country of Origin
Japan
Dimensions
Length (In.)
5
Width (In.)
1.5
Overall Width
1.5
Height
0.5
Overall Length
5
Overall Height
0.5
Details
Item
SMALL HOLE GAGE 10-13MM
Features
gage surface is fully hardened to ensure long tool life
Standards
ΓΈ10 - 13mm
Weight
0.5
Color
Silver
Description
Gage,Small Hole,10-13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.