
Gage, Telescoping, 90-150mm
Mfr # 155-132
Zoro # G7767291
product price: $49.39
/eaKey Features
Color
Silver
Length
7.5
Overall Length
7.5
Width
7.5
Features
with a knurled clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-132
Zoro #
G7767291
UPC #
603908047674
Country of Origin
Japan
Dimensions
Length
7.5
Overall Length
7.5
Width
7.5
Overall Height
0.5
Overall Width
7.5
Height
0.5
Details
Item
TELESCOPING GAGE 90-150MM
Color
Silver
Features
with a knurled clamp
Standards
90 - 150mm
Weight
0.5
Description
Gage,Telescoping,90-150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.