Gage, Wire, No 0-36 Range

  • Mfr # 950-202

  • Zoro # G3118333


product price: $54.19
/ea

Key Features

Measuring Range (In.)
Gage No. 0 to 36 (Nonferrous)
Material
Steel
Graduations
Gage No. 0 to 36 (Nonferrous)
Measuring Range (In./mm)
Gage No. 0 to 36 (Nonferrous)
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-202
Zoro #
G3118333
UPC #
603908192442
Country of Origin
United States

Dimensions

Outside Diameter
3 5/16 in
Thickness
0.105 in
Dimension Type
Inch/AWG

Details

Item
Wire Thickness Gauge
Measuring Range (In.)
Gage No. 0 to 36 (Nonferrous)
Material
Steel
Graduations
Gage No. 0 to 36 (Nonferrous)
Measuring Range (In./mm)
Gage No. 0 to 36 (Nonferrous)
Finish
Satin
Maximum Measurement - Gauge
#0
Range (In.)
0 in to 36 in
Gauge Standard
AWG
Range - Inch
0.007 in to 0.312 in
Range - Gauge
#36 to #0
Minimum Measurement - Gauge
#36
Maximum Measurement - Inch
0.312 in
Minimum Measurement - Inch
0.007 in
Product Type
Wire Thickness Gauge
Decimal Inches Measured - Minimum
0.007 in
Fractional Inches Measured - Maximum
36 in
Fractional Inches Measured - Minimum
0 in
Decimal Inches Measured - Maximum
0.312 in

Description

If you are looking for a hole, drill, bore, or wire gauge to measure the thickness of your wires, this Mitutoyo 950-202 Gage Wire #0-36 Range is the perfect product. The tool features a satin finish and is made of steel. It has graduated gage numbers from 0 to 36. The dimension type is inch/AWG. The measuring range is 0 in to 36 in. The Mitutoyo 950-202 Gage Wire #0-36 Range will give you all the measurements you need for accurate results when working with wires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.