Zoro Homepage

Gear Tooth Detector, 0.75mm

  • Mfr # 178-388

  • Zoro # G7798913


product price: $2,528.99
/ea
Free Shipping & Returns

Key Features

Special Features
optional accessory
Color
Silver
Width (In.)
4
Height (In.)
1.5
For Use With
Portable Surface Roughness Tester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-388
Zoro #
G7798913
UPC #
603908571704
Country of Origin
Japan

Dimensions

Width (In.)
4
Height (In.)
1.5
Length (In.)
7

Details

Item
GEAR TOOTH DETECTOR, 0.75MN
Special Features
optional accessory
Color
Silver
For Use With
Portable Surface Roughness Tester
Product Type
Gear Tooth Detector,0.75mm

Description

Gear Tooth Detector,0.75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.