
Gear Tooth Stylus for Sj-400, 0.002
Mfr # 12AAB339
Zoro # G7798922
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
2
Length (In.)
3
Color
Silver
Height (In.)
0.5
Special Features
optional styli
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AAB339
Zoro #
G7798922
UPC #
603908317456
Country of Origin
Japan
Dimensions
Width (In.)
2
Length (In.)
3
Height (In.)
0.5
Overall Length
3
Overall Height
0.5
Overall Width
2
Details
Item
GEAR TOOTH STYLUS FOR SJ-400, 0.002
Color
Silver
Special Features
optional styli
Weight
0.05
Description
Gear Tooth Stylus for Sj-400,0.002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.