
Gear Tooth Stylus for Sj-400, 0.01M
Mfr # 12AAB422
Zoro # G7799001
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
4
Height (In.)
2
Special Features
optional styli
Length (In.)
7
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AAB422
Zoro #
G7799001
UPC #
603908317524
Country of Origin
Japan
Dimensions
Width (In.)
4
Height (In.)
2
Length (In.)
7
Overall Height
2
Overall Width
4
Overall Length
7
Details
Item
GEAR TOOTH STYLUS FOR SJ-400, 0.01M
Special Features
optional styli
Color
Silver
Weight
0.5
Description
Gear Tooth Stylus for Sj-400,0.01M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.