Zoro Homepage

Graplate Stand 8X12X2In.-6In.

  • Mfr # 517-895

  • Zoro # G0971839


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
15
Height
6
Weight (Lbs.)
27
Features
Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-895
Zoro #
G0971839
UPC #
-
Country of Origin
United States

Dimensions

Width
15
Height
6

Details

Item
PRECISION GRANITE STAND, 8" X 12" X 2", COLUMN HEIGHT 6"
Color
Black
Weight (Lbs.)
27
Features
Granite Comparator Stands are basic building blocks for the assmebly of speicla purpose, precision measuring equipment

Description

Graplate Stand 8X12X2In.-6In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.