Zoro Homepage

Grinder Pk, Glass, Linear Scales, 8" x 16"

  • Mfr # 64PKA030B

  • Zoro # G7792893


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
7
Length (In.)
22
Width (In.)
20
Special Features
2-Axis , KA counter grinder system
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA030B
Zoro #
G7792893
UPC #
603908605232
Country of Origin
Japan

Dimensions

Height (In.)
7
Length (In.)
22
Width (In.)
20
Overall Width
20
Overall Length
22
Overall Height
7

Details

Item
GRINDER PKG, GLASS LINEAR SCALES, 8" X 16", W/ DRO
Special Features
2-Axis , KA counter grinder system
Color
Silver
Weight
23

Description

Grinder Pk,Glass,Linear Scales,8 In. x 16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.