Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Groove Micrometer 0 to 1" 146-231

Groove Micrometer 0 to 1" (Discontinued)

  • Mfr # 146-231
  • Zoro # G0970691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146-231
Zoro #
G0970691
UPC #
-
Country of Origin
Japan

Details

Item
Groove Micrometer
Resolution
0.001"
Range
Outside: 0 to 1"; Inside: 0.055 to 1.05"
Features
Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
Spindle
Non-Rotating, Flanged
Thimble
Ratchet

Description

Groove Micrometer 0-1In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.