Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Hardness Tester, 8" Work Surface W HR-523

Hardness Tester, 8" Work Surface W (Discontinued)

  • Mfr # HR-523
  • Zoro # G2541100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-523
Zoro #
G2541100
UPC #
603908509493
Country of Origin
Japan

Dimensions

Work Surface Width (In.)
8 in
Work Surface Depth (In.)
5 7/8 in
Max. Workpiece Height (In.)
8 1/8 in

Details

Item
Hardness Tester
Type
Rockwell
Scales
Rockwell 15 Superficial Scales
Measuring Range
Main 15 to 150kg, Preload 3 to 10kg
Indenter
Ball
Features
Dolphin-Nose Indenter Arm for Easy Reach of Interior and Exterior Surfaces, Multiple Test Force Generation for Rockwell, Power-Drive for Full-Automatic Measurement, Real-Time Electronic Test Force Control for Accurate Loading Eliminating Load Force Overshooting, Rockwell Superficial and Light Force Brinell Hardness
Output
SPC
Includes
(2) HRC Rockwell Test Block, 1/16 in Carbide Ball Indenter, Diamond Indenter, Flat Anvil, HR30N Test Block, HR30TW Test Block, HRBW Rockwell Test Block, VEE Anvil

Description

Hardness Tester, Rockwell, Scales Rockwell 15 Superficial Scales, Measuring Range Main 15 to 150kg, Preload 3 to 10kg, Indenter Ball, Work Surface Width (In.) 8 in, Work Surface Depth (In.) 5 7/8 in, Max. Workpiece Height (In.) 8 1/8 in, SPC Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.