Zoro Homepage

Hardness Tester, SPC Output, Ball Indenter

  • Mfr # 810-306

  • Zoro # G0581767


product price: $5,418.99
/ea
Free Shipping & Returns

Key Features

Type
Hermetic, Portable
Scales
HB, HL, HRB, HRC, HS, HTN, HV
Measuring Range
Mass 5kg or More In Mass, Testable Work Piece, Thickness Minimum 5mm or More
Indenter
Ball
Resolution
0.1 HRB, 0.1 HRC, 0.1 HS, 1 HB, 1 HL, 1 HV, 1 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-306
Zoro #
G0581767
UPC #
603908448891
Country of Origin
Japan

Dimensions

Work Surface Depth
2 3/4 in
Work Surface Width
4 21/64 in

Details

Item
Hardness Tester
Type
Hermetic, Portable
Scales
HB, HL, HRB, HRC, HS, HTN, HV
Measuring Range
Mass 5kg or More In Mass, Testable Work Piece, Thickness Minimum 5mm or More
Indenter
Ball
Resolution
0.1 HRB, 0.1 HRC, 0.1 HS, 1 HB, 1 HL, 1 HV, 1 Mpa
Output
SPC
Includes
(2) AA Batteries, Cable, Detector, Display Unit, Test Block HLD800
Features
Type Portable Hardness Tester for Metal with A Compact Body and High Operability
Product Type
Hardness Tester
Measuring Range - Minimum
43 HV
Measuring Range - Maximum
950 HV
Hardness Scale
Brinell, Rockwell B, Rockwell C, Shore, Vickers
Display Type
Digital
Indenter Type
Ball
Accepted Test Materials
Metal

Description

The Mitutoyo 810-298-10 Hardness Tester is the perfect solution for testing the hardness of metal. With its compact body and high operability, it can be used to measure various work pieces with a mass of 5kg or more. The portable hardness tester has a resolution of 0.1 HRB, 0.1 HRC, 0.1 HS, 1 HB, 1 HL, 1 HV and 1 Mpa. It comes with scales for HB, HL, HRB, HRC HS HTN HV. The testable work piece should have a minimum thickness of 5mm or more while the test load should be 5kg or more in mass. The Mitutoyo 810-298-10 Hardness Tester is ideal for testing metal's hardness level in your factory setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.