Zoro Homepage

Hdm, 60Ax

  • Mfr # 192-664-10

  • Zoro # G7769793


product price: $4,042.99
/ea
Free Shipping & Returns

Key Features

Features
multi-function type with SPC data output
Standards
0-600mm
Dial Color
Silver
Weight
25
Overall Length
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-664-10
Zoro #
G7769793
UPC #
603908528685
Country of Origin
Japan

Dimensions

Overall Length
40
Overall Height
14.5
Width
8.5
Length
40
Overall Width
8.5
Height
14.5

Details

Features
multi-function type with SPC data output
Item
HDM-60AX
Standards
0-600mm
Dial Color
Silver
Weight
25

Description

Hdm,60Ax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.