Head Assy, 368-869, Ht2-2.0"R
Mfr # 04AZA860
Zoro # G7798959
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
4
Length (In.)
4.5
Special Features
With ratchet stop for constant force
Height (In.)
4
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04AZA860
Zoro #
G7798959
UPC #
603908463856
Country of Origin
Japan
Dimensions
Width (In.)
4
Length (In.)
4.5
Height (In.)
4
Details
Item
HEAD ASSY, 368-869, HT2-2.0"R
Special Features
With ratchet stop for constant force
Color
Black
Description
Head Assy,368-869,Ht2-2.0 In.R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.