Zoro Homepage

Height Gage, 0 to 18 in./0 to 450mm Range

  • Mfr # 192-671-10

  • Zoro # G2018278


product price: $3,039.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Display
LCD
Range
0 in to 18 in/0 to 450 mm
Resolution
0.0005 in; 0.01 mm, 0.0002 in; 0.005 mm
Counter Type
Electronic Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-671-10
Zoro #
G2018278
UPC #
603908514510
Country of Origin
Japan

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Type
Electronic Digital
Display
LCD
Range
0 in to 18 in/0 to 450 mm
Resolution
0.0005 in; 0.01 mm, 0.0002 in; 0.005 mm
Counter Type
Electronic Digital
Battery
SR44
Features
Pneumatic Floating Station
Includes
Carbide Tipped Long Scriber
Accuracy
+/-0.0015 in
Minimum Measurement - mm
0 mm
Compatible Data Output Cable
Mfr. No. 905338, Mfr. No. 905409, Mfr. No. 905691, Mfr. No. 905692
SPC Output
Yes
Beam Style
Double-Pole
Functions
Data Hold, Inch/Metric Conversion, Power On/Off, Two Preset, Probe Tip Diameter Compensation -/+ Switching, Zero Set
Power Source
SR44 Battery
Includes Display
Yes
Operation Type
Digital
Maximum Measurement - mm
450 mm
Number of Measurements
Zero-setting, ABS/INC switching, Two presets, Probe tip diameter compensation, -/+ switching, Power ON/OFF, Data hold, Data output, inch/mm conversion, Alarm
Includes Fine Adjustment
Yes
Series
518
Minimum Measurement - Inch
0 in
Long Form Calibration Certificate
No
Travel Type
Manual
Includes Battery
Yes
Maximum Measurement - Inch
18 in
Display Type
LCD
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
450 mm
Included Certification
Certificate of Inspection
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
18 in
IP Rating
Not Rated

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Display LCD, Resolution 0.0005 in; 0.01 mm, 0.0002 in; 0.005 mm, Range 0 in to 18 in/0 to 450 mm, Accuracy +/-0.0015 in, Battery SR44, Features Pneumatic Floating Station, Includes Carbide Tipped Long Scriber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.