Zoro Homepage
This item is Discontinued.
Mitutoyo Height Gage, 0 to 24"/0 to 600mm Range 518-352A-21

Height Gage, 0 to 24"/0 to 600mm Range (Discontinued)

  • Mfr # 518-352A-21
  • Zoro # G2541161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518-352A-21
Zoro #
G2541161
UPC #
603908562344
Country of Origin
Japan

Dimensions

Height Measurement Type
2D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Mechanism
Electro-Motorized
Construction
Aluminum
Display
LCD
Range
0 in to 38 in/0 to 972 mm
Resolution
0.000001 in/0.0001 mm, 0.00001 in/0.001 mm, 0.0001 in/0.01 mm, 0.001 in/0.1 mm
Battery
Rechargeable Battery Pack
Counter Type
Electronic Digital
Features
RS-232C, USB Data Output, Basic Statistical Functions, One-Key Operation, Pneumatic Full-Semi-Floating System
Includes
AC Adapter, Conveying Handle, Eccentric Probe, Probe Diameter Calibration Block
Base
Cast Iron
Accuracy
+/-(1.1+0.6L/600) micron
SPC Output
Yes
Number of Measurements
Basic Statistical functions, Large LCD, Output, Semi-automatic measurement, Pneumatic full/semi-floating system allos adjustment of air-cushion height.
Power Source
Cordless
Long Form Calibration Certificate
No
Compatible Data Output Cable
Mfr. No. 02ZAA010
Includes Case
Yes
Maximum Measurement - Inch
38 in
Measuring Force
1 N
Repeatability
"0.4 micron (On Bores)", "0.9 micron (On Planes)"
Base Material
Cast Iron
Minimum Measurement - mm
0 mm
Display Type
LCD
Includes Battery
Yes
Included Certification
Inspection Certificate
Includes Air Cushion
Yes
Perpendicularity
0.0002 in
Compatible Software
SPC
Data Output Connection Type
RS232C, USB
Functions
Inch/Metric Conversion
Display Languages
English, French, German, Italian, Japanese, Spanish
Series
518
Includes Display
Yes
Operation Type
Digital
Maximum Measurement - mm
972 mm
Travel Type
Motorized
Minimum Measurement - Inch
0 in
Included Software
SPC Software
Data Output Type
Cable

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Electro-Motorized, Construction Aluminum, Display LCD, Resolution 0.000001 in/0.0001 mm, 0.00001 in/0.001 mm, 0.0001 in/0.01 mm, 0.001 in/0.1 mm, Range 0 in to 38 in/0 to 972 mm, Accuracy +/-(1.1+0.6L/600) micron, Base Cast iron, Battery Rechargeable Battery Pack, Features RS-232C, USB Data Output, Basic Statistical Functions, One-Key Operation, Pneumatic Full-Semi-Floating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.