Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage 1000Mm

  • Mfr # 514-108

  • Zoro # G0972758


product price: $4,183.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01 mm, 0.005 mm, 0.001 mm, 0.0005 mm, 0.0001 mm/0.001 in, 0.0005 in, 0.0001 in, 0.00005 in, 0.00001 in
Counter Type
Manual
Features
standard height gage with adjustable main scale
Accuracy
+/-1.8+ L/600 micron m (L in mm)
Includes
Carrier 817h1, Operating and Display Unit, Probe K6/51, Setting Block 817 EB, USB Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514-108
Zoro #
G0972758
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
59
Width
13
Overall Height
13
Height
13
Overall Width
13
Length
59
Dimension Type
Inch/Metric

Details

Item
HEIGHT GAGE 1000MM
Resolution
0.01 mm, 0.005 mm, 0.001 mm, 0.0005 mm, 0.0001 mm/0.001 in, 0.0005 in, 0.0001 in, 0.00005 in, 0.00001 in
Counter Type
Manual
Features
standard height gage with adjustable main scale
Accuracy
+/-1.8+ L/600 micron m (L in mm)
Includes
Carrier 817h1, Operating and Display Unit, Probe K6/51, Setting Block 817 EB, USB Cable
Standards
0-1000mm
Color
Silver
Weight
50
Inches Measured - Minimum
0 in
Inches Measured - Maximum
24 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
600 mm
Operation Type
Digital
Base Material
Cast Iron
Travel Type
Motorized
Functions
Automatic Power Off, Inch/Metric Conversion, Zero Set

Description

Height Gauge, Resolution 0.01 mm, 0.005 mm, 0.001 mm, 0.0005 mm, 0.0001 mm/0.001 in, 0.0005 in, 0.0001 in, 0.00005 in, 0.00001 in, Accuracy +/-1.8+ L/600 micron m (L in mm), Dimension Type Inch/Metric, Operation Type Digital, Travel Type Motorized, Base Material Cast Iron, Functions Automatic Power Off, Inch/Metric Conversion, Zero Set, Includes Carrier 817h1, Operating and Display Unit, Probe K6/51, Setting Block 817 EB, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.