
Height Gage, 300mm
Mfr # 514-102
Zoro # G7776811
product price: $902.99
/ea
Free Shipping & Returns
Key Features
Features
standard height gage with adjustable main scale
Overall Width
13
Weight
50
Width
13
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
514-102
Zoro #
G7776811
UPC #
603908128144
Country of Origin
Japan
Dimensions
Overall Width
13
Width
13
Overall Length
59
Height
13
Length
59
Overall Height
13
Details
Item
HEIGHT GAGE 300MM
Features
standard height gage with adjustable main scale
Weight
50
Color
Silver
Standards
0-300mm
Description
Item Height Gage,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.