Zoro Homepage

Height Gage, 600mm

  • Mfr # 514-106

  • Zoro # G7776857


product price: $1,764.99
/ea
Free Shipping & Returns

Key Features

Features
standard height gage with adjustable main scale
Overall Height
13
Width
13
Length
59
Height
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514-106
Zoro #
G7776857
UPC #
603908283423
Country of Origin
Japan

Dimensions

Overall Height
13
Width
13
Length
59
Height
13
Overall Length
59
Overall Width
13

Details

Item
HEIGHT GAGE 600MM
Features
standard height gage with adjustable main scale
Color
Silver
Standards
0-600mm
Weight
50

Description

Item Height Gage,600mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.